missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 Water Still with CEE7/7 Plug

Water still for single distillation, suitable for bench mounting

Brand:  Lauda™ L003011

Product Code. 16617505

  • 10210.00 DKK / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Destillate withdrawal through outlet at condenser
  • Economical energy consumption by distillation of heated cooling water
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Thermostatic low water cut-off
  • Manual cooling water control via outlet temperature
  • Heating element, evaporator and condenser made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.3 μS/cm
    • Production output: 2 L/min
    • Heater power max: 2 kW
    • Power consumption max: 2 kW
    • Cooling water flow rate: 0.33 L/min
    • Maximal pressure cooling water: 2 bar
    • Overall dimensions (W x D x H): 280 x 250 x 490 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    At 25°C: 2.3 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.