missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Puridest PD 4 D Water Still with EU-Plug
Water still (fully automatic) for double distillation, suitable for both bench and wall mounting
44565.00 DKK - 51945.00 DKK
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
16607525
|
Lauda™
L003247 |
External level switch |
51945.00 DKK
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
16617515
|
Lauda™
L003021 |
No external level switch |
44565.00 DKK
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
Description
- Components and Materials:
- Main switch with pilot lamp for monitoring both distillation stages at front of unit
- Valve made of borosilicate glass 3.3 with PTFE plunger for single distillate
- Outlet with dust guard shield made of borosilicate glass 3.3 for double distillate
- Condenser (cooling coil) first stage made of stainless steel
- Condenser (cooling coil) second stage including the baffle made of DURAN™ borosilicate glass 3.3
- Solenoid valve to control the water supply
- Heating element and evaporator made of stainless steel
- Double-action low water cut-off through float switch and thermostatic safety switch
- Housing made of galvanised sheet steel, powder coated
- Features:
- Economical energy consumption by distillation of the heated cooling water
- Water saving through automatic water cut-off
- Unnecessary water consumption will be avoided
- Evaporator easily accessible for cleaning purposes
- CO2 degassing through outlet in condenser
- Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
- Electronic level control during whole distilling process
- Double-walled housing
- Technical Features:
- Conductivity stage 1: 25 °C, 2.2 μS/cm
- Conductivity stage 2: 25 °C, 1.6 μS/cm
- Production output: 4 L/min
- Heater power max: 7 kW
- Power consumption max: 7 kW
- Cooling water flow rate: 2 L/min
- Maximal pressure cooling water: 7 bar
- Overall dimensions (W x D x H): 550 x 280 x 570 mm
- Ambient temperature range: 10 to 40 °C
- Power supply: 400 V, 3/N/PE; 50/60 Hz
- Power plug: power cord with plug (IEC 60309, 5-pol, CEE, red, 16 A)
Specifications
At 25°C: 1.6 μS/cm | |
400 V |