missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 4 G Water Still with CEE7/7 Plug

Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting

33485.00 DKK - 37810.00 DKK

Specifications

Conductivity At 25°C: 2.2 μS/cm
Voltage 230 V
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
16687515
View Documents
Lauda™
L003245
External level switch
37810.00 DKK
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
16687505
View Documents
Lauda™
L003018
No external level switch
33485.00 DKK
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

  • Components and Materials:
    • Distillate withdrawal through hose connection at the right-hand side
    • Evaporators, condensers and overflows are made of DURAN™ borosilicate glass 3.3
    • Condensers with dribble guard
    • Solenoid valve to control the water supply
    • Quartz sheathed heating elements
    • Housing made of galvanised sheet steel, powder coated
  • Features:
    • Sterillization of the condensers by steam
    • Economical energy consumption by distillation of heated cooling water
    • Water saving through automatic water cut-off
    • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
    • CO2 degassing through outlet in condenser
    • Electronic level control during whole distilling process
    • Water level control in boiler automatically switches off the power in case of water shortage
    • Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
    • Options included: With external level switch for monitoring the filling level of a separate storage tank
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Production output: 4 L/min
    • Heater power max: 3 kW
    • Power consumption max: 3 kW
    • Cooling water flow rate: 1.2 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 200 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
Specifications

Specifications

At 25°C: 2.2 μS/cm
230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.