missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Puridest PD 4 G Water Still with CEE7/7 Plug and Separate Water Supply
Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting
Brand: Lauda™ L003258
This item is not returnable.
View return policy
Description
- Distillate withdrawal through hose connection at right-hand side
- Evaporators, condensers and overflows are made of DURAN™/borosilicate glass 3.3
- Condensers with dribble guard
- Sterillization of condensers by steam
- Solenoid valve to control water supply
- Water saving through automatic water cut-off
- Avoids unnecessary water consumption
- Visible distillation process due to easily removable, unbreakable front screen which does not steam up
- CO2 degassing through outlet in condenser
- Electronic level control during whole distilling process
- Water level control in boiler automatically switches off power in case of water shortage
- Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
- Quartz sheathed heating elements
- Housing made of galvanised sheet steel, powder coated
- With separate water supply, to feed evaporator with pretreated water
- Connector for hose 1/2 in.
- Conductivity stage 1: 25 °C, 2.2 μS/cm
- Production output: 3.4 L/min
- Heater power max: 3 kW
- Power consumption max: 3 kW
- Cooling water flow rate: 1.2 L/min
- Maximal pressure cooling water: 7 bar
- Overall dimensions (W x D x H): 650 x 200 x 390 mm
- Ambient temperature range: 10 to 40 °C
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
Specifications
At 25°C: 2.2 μS/cm | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction