missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 4 R Water Still with CEE7/7 Plug and Separate Water Supply

Water still for single distillation (fully automatic) with storage tank, suitable for both bench and wall mounting

Brand:  Lauda™ L003254

Product Code. 16637525

  • 20205.00 DKK / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Distillate storage tank accepts twice the hourly capacity of still
  • Distillate withdrawal through drain cock with continuous and touch position
  • Condenser (cooling coil) inside storage tank, easily exchangeable
  • Solenoid valve to control water supply
  • Economical energy consumption by distillation of heated cooling water
  • Water saving through automatic water cut-off
  • Unnecessary water consumption will be avoided
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
  • Automatic refill of storage tank after distillate removal, controlled by electronic level detection
  • Thermostatic low water cut-off
  • Heating element, evaporator, storage tank and condenser made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Double-walled housing
  • Options included:
    • With separate water supply, to feed evaporator with pretreated water
    • Connector for hose 1/2 in.
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.3 μS/cm
    • Production output: 3.4 L/min
    • Tank volume: 8 L
    • Heater power max: 3 kW
    • Power consumption max: 3 kW
    • Cooling water flow rate: 0.8 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 620 x 330 x 460 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    At 25°C: 2.3 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers