missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 8 D Water Still with EU-Plug and Separate Water Supply

Water still (fully automatic) for double distillation, suitable for both bench and wall mounting

Brand:  Lauda™ L003262

Product Code. 16617535

  • 60600.00 DKK / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Main switch with pilot lamp for monitoring of both distillation stages at front of unit
  • Valve made of borosilicate glass 3.3 with PTFE plunger for single distillate
  • Outlet with dust guard shield made of borosilicate glass 3.3 for double distillate
  • Condenser (cooling coil) first stage made of stainless steel
  • Condenser (cooling coil) second stage including the baffle made of DURAN™/borosilicate glass 3.3
  • Solenoid valve to control the water supply
  • Water saving through automatic water cut-off
  • Avoids unnecessary water consumption
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Electronic contamination monitoring of
  • still with distillation stop and visual cleaning instruction
  • Electronic level control during whole distilling process
  • Double-action low water cut-off through float switch and thermostatic safety switch
  • Heating element and evaporator made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Double-walled housing
  • Options included:
    • With separate water supply, to feed the evaporator with pretreated water
    • Connector for hose 1/2 in.
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Conductivity stage 2: 25 °C, 1.6 μS/cm
    • Production output: 6.8 L/min
    • Heater power max: 11.5 kW
    • Power consumption max: 11.5 kW
    • Cooling water flow rate: 3.3 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 700 x 390 x 700 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 400 V, 3/N/PE; 50/60 Hz
    • Power plug: power cord without plug (AWG)
  • Specifications

    Specifications

    At 25°C: 1.6 μS/cm
    400 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.