missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Puridest PD 8 R Water Still with EU-Plug
Water still for single distillation (fully automatic) with storage tank, suitable for both bench and wall mounting
Brand: Lauda™ L003015
17156.62 DKK valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Distillate storage tank accepts twice the hourly capacity of still
- Distillate withdrawal through drain cock with continuous and touch position
- Condenser (cooling coil) inside the storage tank, easily exchangeable
- Solenoid valve to control the water supply
- Economical energy consumption by distillation of heated cooling water
- Water saving through automatic water cut-off
- Unnecessary water consumption will be avoided
- Evaporator easily accessible for cleaning purposes
- CO2 degassing through outlet in condenser
- Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
- Automatic refill of storage tank after distillate removal, controlled by electronic level detection
- Thermostatic low water cut-off
- Heating element, evaporator, storage tank and condenser made of stainless steel
- Housing made of galvanised sheet steel, powder coated
- Double-walled housing
- Conductivity stage 1: 25 °C, 2.3 μS/cm
- Production output: 8 L/min
- Tank volume: 16 L
- Heater power max: 6 kW
- Power consumption max: 6 kW
- Cooling water flow rate: 1.2 L/min
- Maximal pressure cooling water: 7 bar
- Overall dimensions (W x D x H): 780 x 410 x 540 mm
- Ambient temperature range: 10 to 40 °C
- Power supply: 400 V, 3/N/PE; 50/60 Hz
- Power plug: power cord with plug (IEC 60309, 5-pol, CEE, red, 16 A)
Specifications
At 25°C: 2.3 μS/cm | |
400 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction