missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Heavy-Duty Griffin Beakers

For use under harsh conditions such as mechanized washing

Brand:  Corning™ 1003-2L

 View more versions of this product

Product Code. 10566370

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes

Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes.

Heavy duty beakers specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot.

Compliance

Designed to ASTM™ E 960 requirements.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

67.62 oz.
13.1 cm
Borosilicate Glass
200 to 1800 mL
18 cm
Extra Large Marking
Beaker
Yes
Dual Graduated Metric Scale
5.15 in.
2000 mL
Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings
7.08 in.
200 mL
4 Pk.
Reusable
ASTM E960
Griffin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Heavy-Duty Griffin Beakers > 2 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.