missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Quintix™ Laboratory Balance with Internal Calibration
Laboratory balance with internal calibration and leveling guided by the indicator.
Brand: Sartorius™ QUINTIX6100-1CEU
This item is not returnable.
View return policy
Description
- Intuitive touchscreen in combination with most precise weighing technology
- Improved workflows with easy-to-use application programs
- Generate GLP-compliant documents in a breeze with 'plug and work' connectivity
- Easy operation of balance without having to read a manual thanks to new user interface and color touchscreen
- Integrated application programs and intuitive user guidance for greater efficiency in your daily lab routine
- Highest accuracy and convenience ensured at all times by the isoCAL fully automatic internal adjustment feature
- Easier record keeping using balance's directly integrated PC functions and connectivity to Sartorius™ lab printer
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Council Directive 2009/23/EC, EN 45501:1992, OIML R76:2006 | |
Color Touchscreen | |
Universal Power Adapter, In-use Cover, Application Guide, Dust Cover | |
Electronic Toploading Balances | |
100/240 V, 50/60 Hz |
6100 g | |
1 g | |
Glass | |
1.5 s |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction