missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Warning Safety Signs
Brand: Brady™ 252217
This item is not returnable.
View return policy
Specifications
ISO 7010 | |
Polypropylene | |
Reinforced Polypropylene | |
178 mm | |
315 mm | |
Triangular | |
Warning Safety Sign |
PIC 308-TRI 315-B7527 | |
1 Ea. | |
Used for a wide variety of applications both indoors and outdoors | |
0.369 mm | |
-40°C to 120°C | |
Danger Zone Warning Pictogram - ! | |
Black on Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Reinforced Polypropylene Warning Safety Signs > Width: 315mm
Spot an opportunity for improvement?Share a Content Correction