missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Warning Safety Signs
196.00 DKK - 1045500.00 DKK
Specifications
Material | Polypropylene |
---|---|
Description | Reinforced Polypropylene |
For Use With (Application) | Used for a wide variety of applications both indoors and outdoors |
Thickness | 0.369 mm |
Shape | Triangular |
Product Code | Brand | Displayed Text | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Height (Metric) | Price | Quantity & Availability | |||||
11764844
|
Brady™
252230 |
CAUTION Hot Surface Pictogram | 200 mm |
1045500.00 DKK
Each |
Estimated Shipment: 24-07-2025
Log in to see stock. |
|||||
10224944
|
Brady™
252216 |
Danger Zone Warning Pictogram - ! | 200 mm |
1045500.00 DKK
Each |
Estimated Shipment: 24-07-2025
Log in to see stock. |
|||||
10422224
|
Brady™
252217 |
Danger Zone Warning Pictogram - ! | 178 mm |
196.00 DKK
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
|||||
Specifications
Polypropylene | |
Used for a wide variety of applications both indoors and outdoors | |
Triangular | |
Black on Yellow |
Reinforced Polypropylene | |
0.369 mm | |
Warning Safety Sign |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Reinforced Polypropylene Warning Safety Signs