missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Cover for Dry Block Heaters
For use with Fisherbrand™ Dry Block Heaters.
981.00 DKK - 1520.00 DKK
Specifications
Type | Safety Cover |
---|---|
For Use With (Application) | Preventing Burns or Contamination |
Material | Acrylic |
Height (Metric) | 85 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17561896
|
Fisherbrand™
17561896 |
Fisherbrand™ 1 Block System |
981.00 DKK
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
17571896
|
Fisherbrand™
17571896 |
Fisherbrand™ 2 Block System |
1055.00 DKK
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
17581896
|
Fisherbrand™
17581896 |
Fisherbrand™ 4 Block System |
1520.00 DKK
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Description
- Made from tough clear acrylic for maximum visibility
- Prevents accidental touching of a hot block or contamination of samples from splashes
Specifications
Safety Cover | |
Preventing Burns or Contamination | |
Acrylic | |
85 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title