missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Spherical Dewar Flasks

For the storage and transport of liquid nitrogen. KGW Isotherm™ Spherical Dewar Flasks are made from borosilicate glass 3.3.

Brand:  KGW Isotherm™ 1293

 View more versions of this product

Product Code. 10507901

  • 5240.00 DKK / Each
Estimated Shipment: 23-05-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low evaporation rate
  • Good tipping stability
  • Fully silvered as standard
  • Brushed aluminum cover
  • Includes handle and loose lied lid
Specifications

Specifications

Loose lied lid
Storage and transport of liquid nitrogen
450mm
5 L
Aluminum cover
60mm
350
Loose lied lid and handle
250 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KGW Isotherm™ Spherical Dewar Flasks > Capacity: 5000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.