missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Stainless Steel 1.4404/316L Sieve Ring
POA
Product Code | Brand | For Use With (Equipment) | Pore Size | Pore Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Pore Size | Pore Style | Price | Quantity & Availability | |||
13157893
|
Fritsch™
44.1010.10 |
PULVERISETTE 14 Variable Speed Rotor Mill | 0.12 mm | Trapezoid holes |
POA
Each |
N/A | |||
13137893
|
Fritsch™
44.1050.10 |
PULVERISETTE 14 Variable Speed Rotor Mill | 0.5 mm | Trapezoid holes |
POA
Each |
N/A | |||
13121674
|
Fritsch™
44.2100.10 |
PULVERISETTE 14 Variable Speed Rotor Mill | 1 mm | Round holes |
POA
Each |
N/A | |||
13174224
|
Fritsch™
45.1230.10 |
PULVERISETTE 15 Cutting Mill | 1 mm | Trapezoid holes |
POA
Each |
N/A | |||
Specifications
Stainless Steel (316L) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title