missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analog Hot Plate (White), Ambient to 325°C, Aluminum

Shape: Square; Size: 6 x 6 in.

Brand:  Cole-Parmer™ SS150W

Product Code. 16361806

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Display indicates actual surface temperature
  • Available in various plate surface and body color configurations
Specifications

Specifications

White Powder-Coated Metal
1
230 V
Aluminum
6 x 6 in.
11.75 in.
3 in.
7 in.
30 cm
700 w
Power Cord with Plug
Hot Plate
Square
White
Analog
Ambient to 325°C
30 cm
11.813 in.
9.3 cm
18 cm
230 VAC, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Analog Hot Plate (White), Ambient to 325°C, Aluminum > Aluminum, White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.