missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Tall Laboratory Cabinet
TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.
Brand: BICASA TCD.0600.2003.LH-B
This item is not returnable.
View return policy
Description
- Tall Storage Cabinet
- EN 16121:2017 certified / complied
- Metal frame levelling plinth
- Light Grey matt bonderized Polyurethane powder coating
- Fire-retardant particleboard BODY mm 19 thickness
- Light Grey color (2 decorative)
- Steel sheet shelves (height-adjustable)
- Light Grey matt bonderized Polyurethane powder coating
- Solid hinged door
- 270° opening Automatic hold-closing
- Ergonomic anodized and painted aluminum handle
- Wardrobe lock with bar as standard
Specifications
Storage Unit | |
Storage | |
(480 + 20) x 600 x 2030 mm | |
Powder Coated | |
Left | |
None | |
None | |
600 mm | |
Melamine |
Blue | |
EN 16121:2017 Certified | |
Hinged | |
Melamine | |
1 | |
4 | |
23.6 in. | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA Tall Laboratory Cabinet > Hinge Side: Left, Color Facade: Blue
Spot an opportunity for improvement?Share a Content Correction