missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Tissue Culture Flask
Tissue culture flask with peel-off foil
Brand: TPP Techno Plastic Products AG 90153
This item is not returnable.
View return policy
Description
- Tissue Culture Flask with peel-off Foil 25 - 300 cm2
- Available in all sizes: 25 - 300 cm2
- Foil is peeled off to enable a large, direct access to the cultivation chamber
- Large pinched flap for a firm grip
- The flask cannot be re-closed after the foil has been peeled-off
- It is delivered with filter screw caps. An internal pressure of more than 0.03 bar in the flask without pressure equalization might raise the foil and result in leakage.
- Stacking ring offers stable and slip-free stapling of several flasks
- Vents for even aeration between stacked flasks
Specifications
Polystyrene | |
Not Autoclavable | |
Yes | |
Flat | |
150 cm2 | |
100 x 128 cm |
Peel-off foil, filter screw cap | |
Single-use | |
Sterile | |
Vented | |
15 to 45 mL | |
210 x 122 x 50 cm |