missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Tissue Culture Flask
Tissue culture flask with peel-off foil
999.00 DKK - 4300.00 DKK
Specifications
Material | Polystyrene |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Sterility | Sterile |
Product Code | Brand | Culture Area | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Price | Quantity & Availability | |||||
17285426
|
TPP Techno Plastic Products AG
90028 |
25 cm2 |
4300.00 DKK
Pack of 70 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
17295426
|
TPP Techno Plastic Products AG
90078 |
75 cm2 |
2440.00 DKK
Pack of 32 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
17205436
|
TPP Techno Plastic Products AG
90153 |
150 cm2 |
1515.00 DKK
Pack of 18 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
17215436
|
TPP Techno Plastic Products AG
90303 |
300 cm2 |
999.00 DKK
Pack of 8 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
17225436
|
TPP Techno Plastic Products AG
90653 |
115 cm2 | N/A | ||||||
Description
- Tissue Culture Flask with peel-off Foil 25 - 300 cm2
- Available in all sizes: 25 - 300 cm2
- Foil is peeled off to enable a large, direct access to the cultivation chamber
- Large pinched flap for a firm grip
- The flask cannot be re-closed after the foil has been peeled-off
- It is delivered with filter screw caps. An internal pressure of more than 0.03 bar in the flask without pressure equalization might raise the foil and result in leakage.
- Stacking ring offers stable and slip-free stapling of several flasks
- Vents for even aeration between stacked flasks
Specifications
Polystyrene | |
Single-use | |
Sterile | |
Vented |
Not Autoclavable | |
Yes | |
Flat |