missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Variable Volume Pluripet II Micropipettor
Ensure a high degree of precision and accuracy combined with a lower cost. Kartell™ Variable Volume Pluripet II Micropipettor is useful for applications in Molecular Biology, Microbiology, Immunology, Analytical Chemistry, etc.
Brand: Kartell™ 1321000
This item is not returnable.
View return policy
Description
- Made of high quality plastic and equipped with steel piston for prolonged use over time
- The handle connection ensures a more comfortable and non-fatiguing grip
- The desired volume can be set by turning the emptying button
- It proves easy and safe thanks to the snap selection
- The large display ensures simple reading of the set volume value
- The button of each micropipettor has a specific colour so identification of the usable volume interval is simple
- The tip holder cone can house a wide variety of tips
- The recalibration device ensures quick and precise recalibrations
- The robust structure of the body ensures high mechanical and chemical resistances
Specifications
±2.0%, ±0.8% | |
Kartell™ 960 | |
Pluripet II 100 | |
20 to 100 ÎĽL |
EC/IVD, ISO8655 | |
Autoclavable | |
Micropipette | |
1ÎĽL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Variable Volume Pluripet II Micropipettor > Volume Metric Range: 20 - 100μL
Spot an opportunity for improvement?Share a Content Correction