missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring Product Code.: 12422531
Add to basket

DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring

Product Code. 12422531 Shop All Wheaton Science Products Products
500 mL
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy

Product Code. 12422531

Brand: DWK Life Sciences 219919

Add to basket
Add to basket
This item is not returnable. View return policy

WHEATON™ media bottles are manufactured from borosilicate glass that conforms to USP Type I requirements and has a low alkali content to help prevent changes in pH to maintain the purity of its contents.

  • Manufactured from USP Type I borosilicate glass helps prevent pH changes
  • 45mm screw thread, wide mouth finish
  • Graduated with writing patch
  • Special pour lip facilitates easy pouring
  • Autoclavable
  • Color coded caps can be purchased separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity 17 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Clear
Diameter (English) 3.38 in.
Material Borosilicate Glass
Graduated Yes
Mouth Wide
Height (Metric) 180 mm
Product Type Media Bottle
Height (English) 7.08 in.
Closure Size 45 mm
Diameter (Metric) 86 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.