missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread

Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps

Brand:  DWK Life Sciences W225326-03

2579.25 DKK valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12465001

  • 2715.00 DKK / Pack of 100
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in both clear and amber with white ceramic marking spot for sample identification
  • Borosilicate glass vial with 300μL glass limited volume insert
  • Writing patch on all vials
  • For use with Wheaton ABC Scew Caps
  • Cap color: natural
  • Size: 12 x 32mm

Order Info

  • Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
  • Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Red PTFE/Silicone/PTFE
12 mm
0.3 mL
Screw Cap
100 Cs.
Yes
Natural
Borosilicate Glass
1.25 in.
32 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers