missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread
Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps
2445.00 DKK - 2840.00 DKK
Specifications
Color | Natural |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 0.3 mL |
Height (English) | 1.25 in. |
Product Code | Brand | Color | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Price | Quantity & Availability | ||||
12405001
|
DWK Life Sciences
W225326-02 |
Natural | Red PTFE/White Silicone |
2595.00 DKK
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
12465001
|
DWK Life Sciences
W225326-03 |
Natural | Red PTFE/Silicone/PTFE |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
12405011
|
DWK Life Sciences
W225326-06 |
Natural | PTFE |
2445.00 DKK
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
12465021
|
DWK Life Sciences
W225328-03 |
Natural | PTFE/Silicone/PTFE |
2840.00 DKK
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
12485021
|
DWK Life Sciences
W225328-04 |
Natural | White PTFE/Blue Silicone |
2715.00 DKK
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
12405031
|
DWK Life Sciences
W225328-06 |
Natural | White PTFE/Silicone |
2575.00 DKK
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
Description
- Available in both clear and amber with white ceramic marking spot for sample identification
- Borosilicate glass vial with 300μL glass limited volume insert
- Writing patch on all vials
- For use with Wheaton ABC Scew Caps
- Cap color: natural
- Size: 12 x 32mm
Order Info
- Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
- Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.
Specifications
Natural | |
Borosilicate Glass | |
1.25 in. | |
32 mm | |
9 mm |
12 mm | |
0.3 mL | |
Screw Cap | |
100 Cs. | |
Yes |