missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with ABC Screw Thread
Similar to Wheaton LVI Vials with Crimp Top, except feature a 9mm ABC screw-thread finish that can be used only with ABC caps
Brand: DWK Life Sciences W225328-03
2698.00 DKK valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available in both clear and amber with white ceramic marking spot for sample identification
- Borosilicate glass vial with 300μL glass limited volume insert
- Writing patch on all vials
- For use with Wheaton ABC Scew Caps
- Cap color: natural
- Size: 12 x 32mm
Order Info
- Packaged in convenience packs of 100 LVI Vials with inserts and 100 lined polypropylene ABC caps.
- Additional cap colors are available, contact your Fisher Scientific Customer Service Representative for details.
Specifications
PTFE/Silicone/PTFE | |
12 mm | |
0.3 mL | |
Screw Cap | |
100 Cs. | |
Yes |
Natural | |
Borosilicate Glass | |
1.25 in. | |
32 mm | |
9 mm |