missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet
An innovative 2-tiered plug end design that helps decrease insertion force, while increasing pipet stability in your controller. This design allows for less jamming and less dripping for easier and more accurate pipetting, with less risk of contamination.
Brand: VistaLab™ Technologies 4090-0010
This item is not returnable.
View return policy
Description
- Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
± 2% at full volume | |
Polystyrene, Polypropylene | |
Yes | |
13.5 in. | |
200/case | |
Individual Paper/Plastic Wrap | |
Standard Length Wobble-not Pipet | |
ali-Q or any Pipet Controller |
Not Autoclavable | |
Sterile | |
0.1 mL | |
3 mL | |
Serological | |
10 mL | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction