missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet
An innovative 2-tiered plug end design that helps decrease insertion force, while increasing pipet stability in your controller. This design allows for less jamming and less dripping for easier and more accurate pipetting, with less risk of contamination.
585.00 DKK - 1755.00 DKK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Sterility | Sterile |
Graduated | Yes |
Tip Style | Serological |
Type | Standard Length Wobble-not Pipet |
Product Code | Brand | Volume (Metric) | Negative Graduations | Packaging Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Negative Graduations | Packaging Type | Price | Quantity & Availability | |||
16445114
|
VistaLab™ Technologies
4090-0005 |
5 mL | 3 mL | Individual Paper/Plastic Wrap |
585.00 DKK
Pack of 200 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||
16455114
|
VistaLab™ Technologies
4090-0010 |
10 mL | 3 mL | Individual Paper/Plastic Wrap |
610.00 DKK
Pack of 200 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||
16465114
|
VistaLab™ Technologies
4090-0025 |
25 mL | 8 mL | Individual Paper/Plastic Wrap |
1180.00 DKK
Pack of 200 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
16475114
|
VistaLab™ Technologies
4090-0050 |
50 mL | 8 mL | Individual Paper/Plastic Wrap |
1755.00 DKK
Pack of 100 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
Description
- Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
Not Autoclavable | |
Yes | |
Standard Length Wobble-not Pipet | |
ali-Q or any Pipet Controller |
Sterile | |
Serological | |
Single-use |