missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 10 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 10 μL Pipettors
Brand: Labcon 1171-225-000-9
802.75 DKK valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- Fits Most Popular 10 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
10 μL | |
Sterile | |
Not Autoclavable | |
31.4 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-beam | |
96 tips / Eclipse™ UNO refill/10 refills / Pk./5 Pk. / case | |
RT | |
Single-use | |
Yes | |
Polypropylene Resin |
Filtered | |
Natural | |
1.23 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
96 tips / Eclipse™ UNO refill | |
Yes | |
Universal Fit | |
ZAP | |
2 μL, 10 μL |