missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 10 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 10 μL Pipettors
785.00 DKK - 845.00 DKK
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.23 in. |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16623992
|
Labcon
1171-965-006-9 |
96 tips/rack; 12 racks/Pk.; 10 Pk./case |
785.00 DKK
Pack of 1152 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16601953
|
Labcon
1171-225-000-9 |
96 tips / Eclipse™ UNO refill/10 refills / Pk./5 Pk. / case |
845.00 DKK
Pack of 960 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits Most Popular 10 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
10 μL | |
Sterile | |
1.23 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
UltraFine | |
Single-use | |
ZAP |
Filtered | |
Not Autoclavable | |
31.4 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes | |
Universal Fit | |
Polypropylene Resin |