missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers

Automatic regeneration process completed in as little as 13 hours while unattended

Brand:  Labconco™ 5121835

 View more versions of this product

Product Code. 15937590

  • 119250.00 DKK / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Produces an ultrapure inert atmosphere for materials sensitive to moisture and oxygen
  • Has capacity to remove up to five liters of oxygen (13.500 ppm) and 660 grams of moisture (18 million ppm) at standard temperature and pressure
  • Durable powder-coated steel housing
  • Three microprocessor-controlled solenoid valves, located on the back
  • Flow control valve sets 4% hydrogen between 10-25 CFH
  • Regeneration heater delivers 180 watts for 5 hours
  • Blower button toggles circulation air purifier blower between ON, OFF and AUTO
  • Designed to fit on the accessory Glove Box Base Stand beneath the transfer chamber
  • Cylinder contains 5 pounds of copper catalyst and 5 pounds of molecular sieve
  • Automatically compensates for power outages and starts the regeneration process over if interrupted for 10 minutes
  • Has internal stainless steel gas purification lines and communications port on the back
  • 0.75 in. inlet/outlet compression fittings for connection to protector fiberglass or atmosphere glove boxes
Specifications

Specifications

0.75 in. Fitting
Controlled atmosphere glove boxes
Stainless Steel
14.9 in.
21.9 in.
208-230V, 50/60Hz, 10A
Re-Gen Gas Purifier
Epoxy-coated Steel
Schuko
38 cm
56 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ AtmosPure™ Re-Gen Gas Purifiers > 208 to 230V 50/60Hz; Schuko plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.