missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Lateral Burette Stopcock for Burette, Amber
Lateral Burette Stopcock for Burette includes an interchangeable glass key.
261.00 DKK - 406.00 DKK
Specifications
Type | Burette Stopcock |
---|---|
Material | Amber Borosilicate Glass (3.3) |
Includes | Glass Key |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10509161
|
BRAND™
81907 |
25 mL Burette | |||||||
10652052
|
BRAND™
81927 |
25 mL and 50 mL Burette |
406.00 DKK
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
10111971
|
BRAND™
81909 |
50 mL Burette | |||||||
Description
- Stopcock housing with precision Borosilicate Glass 3.3 burette tip
- Interchangeable borosilicate glass key with retention device
- Stopcock size 3NS/12
Specifications
Burette Stopcock | |
Amber Borosilicate Glass (3.3) | |
Glass Key |