missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 4 DG Water Still with EU-Plug

Glass water still (fully automatic) for double distillation, suitable for both bench and wall mounting

Brand:  Lauda™ L003024

 View more versions of this product

Product Code. 16647515

  • 51495.00 DKK / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Components and Materials:
    • Distillate withdrawal through hose connection at right-hand side
    • Evaporators, condensers and overflows made of DURAN™ borosilicate glass 3.3
    • Condensers with dribble guard
    • Solenoid valve to control water supply
    • Quartz sheathed heating elements
    • Housing made of galvanised sheet steel, powder coated
  • Features:
    • Sterillization of condensers by steam
    • Economical energy consumption by distillation of heated cooling water
    • Water saving through automatic water cut-off
    • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
    • CO2 degassing through outlet in the condenser
    • Electronic level control during whole distilling process
    • Water level control in the boiler automatically switches off the power in case of water shortage
    • Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Conductivity stage 2: 25 °C, 1.6 μS/cm
    • Production output: 4 L/min
    • Heater power max: 5.8 kW
    • Power consumption max: 5.8 kW
    • Cooling water flow rate: 2.4 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 365 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 400 V, 3/N/PE; 50/60 Hz
    • Power plug: power cord with plug (IEC 60309, 5-pol, CEE, red, 16 A)
Specifications

Specifications

At 25°C: 1.6 μS/cm
No external level switch
400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers