missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Puridest PD 4 DG Water Still with EU-Plug
Glass water still (fully automatic) for double distillation, suitable for both bench and wall mounting
51495.00 DKK - 55445.00 DKK
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
16627525
|
Lauda™
L003249 |
External level switch |
55445.00 DKK
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
16647515
|
Lauda™
L003024 |
No external level switch |
51495.00 DKK
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
Description
- Components and Materials:
- Distillate withdrawal through hose connection at right-hand side
- Evaporators, condensers and overflows made of DURAN™ borosilicate glass 3.3
- Condensers with dribble guard
- Solenoid valve to control water supply
- Quartz sheathed heating elements
- Housing made of galvanised sheet steel, powder coated
- Features:
- Sterillization of condensers by steam
- Economical energy consumption by distillation of heated cooling water
- Water saving through automatic water cut-off
- Visible distillation process due to easily removable, unbreakable front screen which does not steam up
- CO2 degassing through outlet in the condenser
- Electronic level control during whole distilling process
- Water level control in the boiler automatically switches off the power in case of water shortage
- Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
- Technical Features:
- Conductivity stage 1: 25 °C, 2.2 μS/cm
- Conductivity stage 2: 25 °C, 1.6 μS/cm
- Production output: 4 L/min
- Heater power max: 5.8 kW
- Power consumption max: 5.8 kW
- Cooling water flow rate: 2.4 L/min
- Maximal pressure cooling water: 7 bar
- Overall dimensions (W x D x H): 650 x 365 x 390 mm
- Ambient temperature range: 10 to 40 °C
- Power supply: 400 V, 3/N/PE; 50/60 Hz
- Power plug: power cord with plug (IEC 60309, 5-pol, CEE, red, 16 A)
Specifications
At 25°C: 1.6 μS/cm | |
400 V |