missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ RotoBot™ Rotating Mixers
RotoBot™ Rotating Mixers feature advanced programming options, digital speed control and more than 10 operating modes. A wide variety of rotating, mixing and vibrating actions can be combined to provide the precise agitation profiles. Supplied with holders for all common tubes from 1.5 to 50 mL.
5262.70 DKK - 8080.23 DKK
Specifications
Rotating Angle | 360° |
---|---|
Amperage | 3 A |
Holds | Tubes from 1.5 mL to 50 mL |
Display | Digital |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
17934432
|
Benchmark Scientific™
R4040-E |
100/240 V |
5262.70 DKK
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17994432
|
Benchmark Scientific™
R4045-E |
100/230 V |
8080.23 DKK
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
360° | |
3 A | |
Tubes from 1.5 mL to 50 mL | |
Digital |