missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for M610, M710, M611
Polyester Labels for use with Brady™ Printers M611, M610 and M710.
304.00 DKK - 1490.00 DKK
Specifications
Coating | None |
---|---|
Material | Polyester |
Printable Sides | Single-side Printable |
Print Technology | Thermal Transfer |
Product Type | Labels |
Product Code | Brand | Adhesive Type | Color | Dimensions (LxW) | Finish | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Adhesive Type | Color | Dimensions (LxW) | Finish | Price | Quantity & Availability | ||
17897954
|
Brady™
312185 |
Permanent Acrylic | White | 15 m x 8 mm | Gloss |
443.00 DKK
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||
17858044
|
Brady™
312108 |
Permanent Rubber | Gray | 15.24 m x 48.26 mm | Matte |
1490.00 DKK
Each |
In Stock
Log in to see stock. |
||
17887894
|
Brady™
312107 |
Permanent Acrylic | Silver | 15.24 m x 48.26 mm | Gloss |
1420.00 DKK
Each |
In Stock
Log in to see stock. |
||
17818004
|
Brady™
312184 |
Permanent Acrylic | Transparent | 15 m x 4.5 mm | Matte |
304.00 DKK
Each |
In Stock
Log in to see stock. |
||
17837854
|
Brady™
312186 |
Permanent Acrylic | Transparent | 15 m x 8 mm | Matte |
505.00 DKK
Each |
In Stock
Log in to see stock. |
||
Description
- Terminal block markers for the M610 and M611 Thermal Transfer Portable Printers
- This material is UL approved with its respective ribbon
- Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
None | |
Single-side Printable | |
Labels | |
M610, M710, M611, BMP61, BMP71 | |
1 Label |
Polyester | |
Thermal Transfer | |
Non-sterile | |
1 Label |